Shop All Electrical Parts
Te Connectivity
6EJHS1=F8163
Mfr # 1-6609008-8
Zoro # G800983142
product price: $16.75
/ea
Sold in multiples of 10 for $167.50
$167.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leakage Current (Max) (250VAC, 50Hz) (µA) 5
- Filter Type Power Line
- Current Rating (A) 6
- Output Type .250" FASTON
- Input Type .250" FASTON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-6609008-8
- Zoro # G800983142
- Country of Origin China
- Category Electrical Parts
Details
Leakage Current (Max) (250VAC, 50Hz) (µA) | 5 |
Filter Type | Power Line |
Current Rating (A) | 6 |
Output Type | .250" FASTON |
Input Type | .250" FASTON |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 2 |
Voltage (Max) (VAC) | 250 |
Type of Connector | IEC 60320-1 C-14 |
Mount Angle | Right Angle |
Output Orientation | Right Angle |
Mount Style | Snap-In |
Filtered | Yes |
Operating Temperature Range (°C) | -10 ° - 40 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- HONDA Carburetor Assembly (16100-Z0V-D12)
- SOUTHWIRE Power Distribution Cart, 100 AC, (2)L6-30R (6210DC)
- BURNDY Power Distribution Block, Amps 310 (BDBMCS3U3)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- NEC Replacement Backlight Assembly Other Electrical Component (104LHS-17L)
- MAGNETEK TANDEM LATERAL COLLECTOR 200A AMP OTHER ELECTRICAL COMPONENT (PV-200PTCL)
- SQUARE D MTRING MP/R/H EZM/R/H 125A SKT REPAIR KT (MM125KIT)
- BUSS FUSTAT FUSE ADAPTER 20A (BP/SA-20)
- TELEMECANIQUE SENSORS Pumptrol Replacement Contact Kit, FSG Series (9998PC241)
- STENS Oil Seal, Honda 91201-Z0T-801 (495-703)
- Te Connectivity Electrical Parts