Shop All PCB Connectors
Te Connectivity
68 SYSTEM 50 RCPT ASSY DRST
Mfr # 1-104078-3
Zoro # G401040619
product price: $14.99
/ea
Sold in multiples of 1000 for $14,990.00
$14,990.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 30V AC
- Series AMPMODU
- Standards CSA LR7189; UL E28476
- Height 8.89 mm
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-104078-3
- Zoro # G401040619
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 8.89 mm |
Details
Item | PCB Mount Receptacle |
Max. Voltage | 30V AC |
Series | AMPMODU |
Standards | CSA LR7189; UL E28476 |
Material | Thermoplastic |
For Use With | Plug Assembly |
Color | Black |
Hole Center to Center | 1.27 mm |
Connector Terminates To | Printed Circuit Board |
Max. Temp. | 105°C |
Connection Material | Copper Alloy |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Contact Finish | Gold Plated |
Terminal Type | Through Hole |
Current Rating | 4 A |
Terminal Finish | Tin-Lead |
Contact Plating Thickness | 0.762 µm |
Number of Contacts | 68 |
Number of Rows | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1202-25)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001K2L35RH13)
- ICM CONTROLS 102B Delay On Make (ICM102B)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK100 (PLC1M-S4-C)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Te Connectivity Wire Connectors & Disconnects