Shop All PCB Connectors
Te Connectivity
68 50SR R/A RECPT REDESIGN
Mfr # 787928-7
Zoro # G701064773
product price: $16.69
/ea
Sold in multiples of 500 for $8,345.00
$8,345.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Standards UL E28476
- Color Black
- Finish Nickel Plated
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 787928-7
- Zoro # G701064773
- Country of Origin China
- Category PCB Connectors
Details
Item | Connector |
Application | Signal |
Standards | UL E28476 |
Color | Black |
Finish | Nickel Plated |
Material | Thermoplastic |
Contact Plating Thickness | 30 µin |
Current Rating | 1 A |
Number of Rows | 2 |
Connector Type | Receptacle |
Number of Contacts | 68 |
Terminal Type | Through Hole - Solder |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 1.27 mm |
Contact Finish | Gold Flash over Palladium Nickel; Gold Plated |
Terminal Finish | Tin-Lead |
Connection Material | Phosphor Bronze |
Connector Terminates To | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Telephone Outlet Box, Gray, Steel (1546T)
- IDEAL Shield Ft Cat5E 0.041 25/PK, PK25 (85-365)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PC-3000)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 20A, 1 Pole, 120/240V AC (UBITBA120R)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Te Connectivity PCB Connectors