Shop All PCB Connectors
Te Connectivity
68 50SR PANEL MOUNT RCPT
Mfr # 1-786863-7
Zoro # G301040580
Sold in multiples of 288 for $9,201.60
$9,201.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 30 AWG
- Application Signal
- Color Black
- Finish Nickel Over Copper
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-786863-7
- Zoro # G301040580
- Country of Origin China
- Category PCB Connectors
Dimensions
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 28 AWG |
Max. Insulation Dia. | 0.79 mm |
Details
Item | Connector |
Application | Signal |
Color | Black |
Finish | Nickel Over Copper |
Material | Polyester |
Features | Panel Mount Feature; With Termination Cover |
Number of Contacts | 68 |
Hole Center to Center | 1.27 mm |
Connection Material | Phosphor Bronze |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Contact Plating Thickness | 30 µin |
Terminal Finish | Tin-Lead |
Current Rating | 1 A |
Terminal Type | Insulation Displacement Crimp |
Number of Rows | 2 |
Max. Temp. | 105°C |
Contact Finish | Gold Flash over Palladium Nickel; Gold Plated |
Connector Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JYH1DAA5)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2AB)
- MELTRIC 512B3N07 CONDUIT BOX 30 DEGREE (512B3N07)
- NVENT HOFFMAN Filter Fan Shrouds (HH10GS35001)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Te Connectivity Wire Connectors & Disconnects