Shop All Push Button Accessories
Te Connectivity
64S6=COLOR PB CAP BLUE SQ
Mfr # 8-1437569-3
Zoro # G400966385
Sold in multiples of 70 for $412.30
$412.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Command Series Square Button Switches or Square Pilot Lights
- Tactile Yes
- Illuminated No
- Oil-Tight Yes
- Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 8-1437569-3
- Zoro # G400966385
- Country of Origin Japan
- Category Push Button Accessories
Details
For Use With | Command Series Square Button Switches or Square Pilot Lights |
Tactile | Yes |
Illuminated | No |
Oil-Tight | Yes |
Style | Square |
Process Sealed | No |
Attachment Method | Snap Acting |
Accessory Type | Lens Sets |
Lens Color | Blue |
Product Type | Accessory |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ovrload Rely, 55 to 70A, Class 10, Bimetllc (6ECA1)
- PANDUIT 14.5" L Cable Tie BK PK 1000 (PLT4S-M0)
- ANCOR Ancor 90° Tinned Copper Lug #2/0 - 5/16" - 2-Piece (262295)
- TRIPLETT Circuit Tracer Kit, 0 to 250V AC/DC, Case (3388)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T122-2)
- EATON Cutler-Hammer Legend Plate, Half Round, Open Close, Black (10250TM43)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DLH-G)
- LOCKEY Pushbutton Lock (2835 SC MG)
- EATON Contact Block, 1NO/1NC, 30mm (10250T1E)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, Blue (10250T397LLD24-1)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN300)
- Te Connectivity Push Button Accessories