Shop All Push Button Accessories
Te Connectivity
64S5=COLOR PB CAP GREEN SQ
Mfr # 8-1437569-2
Zoro # G000966556
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Command Series Square Button Switches or Square Pilot Lights
- Tactile Yes
- Style Square
- Product Type Accessory
- Lens Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 8-1437569-2
- Zoro # G000966556
- Country of Origin United States
- Category Push Button Accessories
Details
For Use With | Command Series Square Button Switches or Square Pilot Lights |
Tactile | Yes |
Style | Square |
Product Type | Accessory |
Lens Color | Green |
Oil-Tight | Yes |
Process Sealed | No |
Illuminated | No |
Accessory Type | Lens Sets |
Attachment Method | Snap Acting |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 11" Long Heavy-Duty Natural Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-11N)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4161606)
- LUTRON Smart Switch Remote Kit, White (P-PKG1WS-WH)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3/4A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3/4)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED24-71X)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU3)
- EATON Non-Illum Push Button Operator, Black (10250T111)
- EATON Cutler-Hammer Legend Plate, Square, Reset, Black (10250TS29)
- EATON Legend Plate, Square, High-Low, Black (HT8SP40)
- SCHNEIDER ELECTRIC LegendPlate, Start, Black/Silver, Square (9001KN101SP)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Silvr/Black (9001KN211)
- Te Connectivity Switches