Shop All Push Button Accessories
Te Connectivity
64E4=COLOR PB CAP YELLOW ROUND
Mfr # 7-1437569-4
Zoro # G400967733
Sold in multiples of 30 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Command Series Round Button Switches or Round Pilot Lights
- Tactile Yes
- Accessory Type Lens Sets
- Oil-Tight Yes
- Illuminated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 7-1437569-4
- Zoro # G400967733
- Country of Origin United States
- Category Push Button Accessories
Details
For Use With | Command Series Round Button Switches or Round Pilot Lights |
Tactile | Yes |
Accessory Type | Lens Sets |
Oil-Tight | Yes |
Illuminated | No |
Lens Color | Yellow |
Process Sealed | No |
Style | Round |
Attachment Method | Snap Acting |
Product Type | Accessory |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, Fast-Acting, 25A, Non-Indicating (DCT25-2)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB4, metal, blue flush, 22mm, universal LED, for insertion legend (ZB4BA68)
- EATON BUSSMANN Automotive Circuit Breaker, CB221 Series, 20 A (CB221-20)
- EATON Thermal Unit, 1.28 to 1.35A (MSH1-6A)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, plastic, 22mm, 2 directions, spring return (ZD4PA22)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-230R)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Auto-Hand (ZBY2385)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1HA20-0AA0)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Black (9001KN100BP)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons, Color: Green (10250TA49)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, blue, 22mm, spring return, booted, unmarked (ZB5AP6)
- Te Connectivity Switches