Shop All Push Button Accessories
Te Connectivity
64E3=COLOR PB CAP ORANGE ROUND
Mfr # 7-1437569-3
Zoro # G400967801
original price:
$6.14
16% off
Sold in multiples of 30 for $154.50
$154.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Command Series Round Button Switches or Round Pilot Lights
- Illuminated No
- Accessory Type Lens Sets
- Process Sealed No
- Oil-Tight Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 7-1437569-3
- Zoro # G400967801
- Country of Origin United States
- Category Push Button Accessories
Details
For Use With | Command Series Round Button Switches or Round Pilot Lights |
Illuminated | No |
Accessory Type | Lens Sets |
Process Sealed | No |
Oil-Tight | Yes |
Tactile | Yes |
Attachment Method | Snap Acting |
Lens Color | Orange |
Style | Round |
Product Type | Accessory |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 15A, 570V AC, Non-Indicating (DCT15-2)
- BURNDY Pipe Ground Clamp, 2/0AWG, 3In (GAR1429)
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 50FT (30438303-01)
- EATON Cutler-Hammer Thermal Unit, 1.79 to 2.9A, PK3 (H2006B-3)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Contact Form: 1NO/1NC (10250T5B63-1X)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1153-0AB60-1FA0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AB10-0AA0)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-R)
- SCHNEIDER ELECTRIC Legend Plate, Square, Man.-Auto., White (9001KN243WP)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KR1, KR4, KR9 Series (9001SK41)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED24-71X)
- Te Connectivity Switches