Shop All Wire Disconnects
Te Connectivity
6.3 SRS FLAG F-SPRING LIF RECEPTACLE
Mfr # 2178423-1
Zoro # G301037498
product price: $0.10
/ea
Sold in multiples of 2000 for $200.00
$200.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 20 - 16 AWG
- Overall Length .615 in
- Terminal Type Receptacle
- Operating Temperature Range 482 °F
- Insertion Force Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2178423-1
- Zoro # G301037498
- Country of Origin Italy
- Category Wire Disconnects
Dimensions
Wire Size | 20 - 16 AWG |
Overall Length | .615 in |
Mating Tab Width | .25 in |
Wire Insulation Diameter (Max) | .13 in |
Accepts Wire Insulation Diameter Range | .075 - .13 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 30A, 600VAC, 3P (2510FO2P)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG0)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 208 V AC, 6 A, Reversing: No (XTMC6A10E)
- L.H. DOTTIE L.H. Dottie 3'' Insulated Ground Bushing w/ Lay In Lug, 5PK (GBL300)
- ANCOR 16-14 Female Heatshrink Disconnects - 25-Pack (317825)
- ABB Motor L-Disconnect, Male, 2 AWG, Brown (MD2M-3)
- POWER FIRST Piggyback, Heat Shrink, PE, 16-14, PK50 (31A499)
- ECM INDUSTRIES BLU Bullet Disconnect (20-163P)
- 3M Female Disconnect, Blue, 16-14AWG, PK25, Overall Length: 0.87 in (FDI14-250Q)
- 3M Male Disconnect, Bare, PK500 (MA250DM/10RRK)
- WAGO Connector, PK5 (873-902)
- Te Connectivity Wire Disconnects