Shop All Headers & Wire Housings
Te Connectivity
62POS MIXEDREC HSGASSYSEALED
Mfr # 3-1823498-1
Zoro # G100956921
product price: $12.69
/ea
Sold in multiples of 10 for $126.90
$126.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled PBT
- Height 1.732 in
- Length 120.5 mm
- Width 1.811 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1823498-1
- Zoro # G100956921
- Country of Origin Czechia
- Category Headers & Wire Housings
Dimensions
Height | 1.732 in |
Length | 120.5 mm |
Width | 1.811 in |
Details
Material | Glass-Filled PBT |
Color | Blue |
Features | Hybrid Connector; Terminal Position Assurance |
IP Rating | IP67 |
Hole Center to Center | 0.157 in; 0.197 in |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 120°C |
Max. Voltage | 28V DC |
Number of Contacts | 62 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED STAMP Crowd Control Hand Tally Counter, Registers 0-9999, Chrome (065118)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- POWER FIRST Line Cord GFCI, 50 ft., Ylw, 15A, 5-15P, 125V (11X434)
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. SLVR (2158S42-00)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings