Shop All Strain Relief Connector
Te Connectivity
60P.A/L.STRAIN REL.
Mfr # 6-100103-0
Zoro # G101037964
product price: $0.43
/ea
Sold in multiples of 750 for $322.50
$322.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Receptacle Connector
- Length 80.8 mm
- Number of Positions 60
- Accessory Type Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-100103-0
- Zoro # G101037964
- Country of Origin Italy
- Category Strain Relief Connector
Dimensions
Length | 80.8 mm |
Details
Color | Gray |
For Use With | Receptacle Connector |
Number of Positions | 60 |
Accessory Type | Strain Relief |
Product Type | Accessory |
Accessory Color | Gray |
Body Material | Glass-Filled Nylon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Black Pre-Wired 6-Switch Panel 4-On/Off 2-Momentary (6391207)
- GREENGATE Cat5 Coupler To Sensor-With Resistor (OCC-RJ45)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 50A, 2 Pole, 120/240V AC (UBIA250NI)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- REMKE Cord Grip, Alum, 3/4" NPT, .875-1.00 (RSR-2316)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Red Grommet), 25PK (SR50A250)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1025)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1091)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012)
- Te Connectivity Cord Grips