Shop All Single Straight Blade Receptacles
Te Connectivity
60DBJ8=F8255
Mfr # 4-1609075-6
Zoro # G001052937
product price: $93.55
/ea
Sold in multiples of 3 for $280.65
Free Shipping & Returns
$280.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mount Style Snap-In
- Filtered Yes
- Current Rating(A) 60
- Operating Temperature Range (°C) -10 -55
- Output Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1609075-6
- Zoro # G001052937
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Details
Mount Style | Snap-In |
Filtered | Yes |
Current Rating(A) | 60 |
Operating Temperature Range (°C) | -10 -55 |
Output Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS612B1NAM12)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, Includes Divider (HBLPPO15AAL)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR100VA001US)
- IFM Light Curtain, 39.4 ft., 24.1"H, 20 Beams (OY044S)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, White (HBL420W)
- LEVITON Afci Outlet15A Wht (R02-AFTR1-0KW)
- ERICSON FLIP SEAL ASSY15A/20A LESS RECEPT. (2700-FS)
- LEVITON S11-05015-KIS COMMERCIAL 15A-125V SNGL OUTLET IV (071-05015-00I)
- SUPERIOR ELECTRIC Straight Flanged Inlet 3 Wire, 20 Amps, 125V, NEMA 5-20P (YGF129)
- LEVITON Receptacle, 20 A Amps, 125VAC, Single Outlet, 5-20R, Ivory (5801-I)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (CR20IGI)
- Te Connectivity Single Straight Blade Receptacles