Shop All PCB Connectors
Te Connectivity
609-0631=FSKT IDC S 06 SR
Mfr # 2-1437020-1
Zoro # G301041655
product price: $4.15
/ea
Sold in multiples of 5000 for $20,750.00
$20,750.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Female Socket Connector
- Length 11.99 mm
- Material Glass-Filled Thermoplastic
- Color Blue
- Flammability Rating UL 94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1437020-1
- Zoro # G301041655
- Country of Origin China
- Category PCB Connectors
Dimensions
Length | 11.99 mm |
Details
For Use With | Female Socket Connector |
Material | Glass-Filled Thermoplastic |
Color | Blue |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 6 |
Type | Strain Relief |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Auxiliary Contact Kit, 1NO/1NC, 10A, 240V (HA161234)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Non-Metallic, GFCI, Duplex and Round Receptacle (14425)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200SGRA)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/2 In., Nylon (P150NBK)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Te Connectivity Wire Connectors & Disconnects