Shop All Heat Shrink Tubing
Te Connectivity
600V-Ac Wire Splice Kit & Heat Shrink Tubing
Mfr # RNF-100-3-BK-STK
Zoro # G209228769
product price: $41.55
/pk 5, $8.31/ea
$41.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.0840277777777778
- Material Irradiated Modified Polyolefin
- Flammability Flame-Retardant
- Fluid Resistance Splash Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # RNF-100-3-BK-STK
- Zoro # G209228769
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Expanded Inside Diameter (Min) | 76.2 mm [ 3 in ] |
Recovered Inside Diameter (Max) | 38.1 mm [ 1.5 in ] |
Cut Length | 1220 mm [ 48.031 in ] |
Details
Color | Black |
Shrink Ratio | 0.0840277777777778 |
Material | Irradiated Modified Polyolefin |
Flammability | Flame-Retardant |
Fluid Resistance | Splash Protection |
Wall Type | Single |
Resistant To | Abrasion, Fluids, Mechanical Damage, Strain |
Recovered Wall Thickness (Tolerance) | 1.3 mm [ .05 in ] |
Voltage (Max) (kV) | 0.6 |
Operating Temperature Range (°C) | -55 " - 135 |
Recovered Wall Thickness (Nominal) | 1.3 mm [ .05 in ] |
Recovery Temperature (°C) | 121 |
Fluid Type | Aviation Fuel, Hydraulic Fluid, Lubricating Oil, Water |
Shrink Temperature (Min) (°C) | 95 |
Flexibility | Semi-Flexible |
Description
Pack Of 5 600V-Ac Wire Splice Kit & Heat Shrink Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack (CRF20I)
- DAYTON Photocontrol, Threaded, 120VAC (26WA93)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS512B1DAL2)
- SCHUMACHER ELECTRIC Solar Battery Charger, 4.8 W (SP-400)
- 3M Shrink Tubing, 3.0in ID, Black, 4ft, PK20 (ITCSN-3000-48"-BLACK-20 PCS)
- INSULTAB Shrink Tubing, 0.625in ID, Black, 100ft (HSN-100 5/8 Blk 100)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 4ft, PK5 (HSN-100 1/8 Blk 48)
- VINYLGUARD Shrink Tubing, 0.625in ID, Clear, 100ft (30-VG-0625C-G3)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Green (HS378-GN)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 100' Length - Clear (HS352-S100-CLEAR)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Red (HS364-S50-RED)
- Te Connectivity Heat Shrink Tubing