Shop All Wire Disconnects
Te Connectivity
600 MCM QUICK DISCONNECT
Mfr # 606713-1
Zoro # G400946738
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.552 in
- Discrete Wire Type Stranded
- Wire Insulation Support Without
- Contact Base Material Brass
- Barrel Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 606713-1
- Zoro # G400946738
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 5.552 in |
Details
Discrete Wire Type | Stranded |
Wire Insulation Support | Without |
Contact Base Material | Brass |
Barrel Type | Closed |
Terminal Orientation | Straight |
Fully Insulated | No |
Connection Capacity | Single |
Disconnect Type | Dual Pin Disconnect |
Plating Material | Silver |
Railroad Cable Designation | 1600/24 |
Wire/Cable Type | Copper |
Terminates To | Wire & Cable |
Plating Thickness | 50 µin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Safety-Plate Protectors, 1-1/2" x 6" (FP159-6)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 95mm (M0950 MB4)
- MONOPRICE Ethernet Cable, Cat 6, Green, 50 ft. (9856)
- MARETRON Micro Double Ended - Cordset 2 Meter (CM-CG1-CF-02.0)
- ABB Motor L-Disconnect, Female, 6 AWG, Blue (MD6F-2)
- POWER FIRST Female Flag Discon, Yellow, 12-10AWG, PK50 (24C752)
- IDEAL Ballast Dsconnct, 18 AWG, 1.58", Orng, PK100 (30-083)
- IDEAL Ballast Disconnct, Orng, 1.40", 600V, PK1000 (30-102X)
- 3M Female Disconnect, Blue, 16-14AWG, PK25, Overall Length: 0.87 in (FDI14-250Q)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RBD14-183)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-250B-L)
- Te Connectivity Wire Connectors & Disconnects