Shop All Headers & Wire Housings
Te Connectivity
6 WAY TAB HSG.- BLACK ECONO
Mfr # 344265-1
Zoro # G700957137
product price: $1.15
/ea
Sold in multiples of 75 for $86.25
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Features Sealable; Terminal Position Assurance
- Material Polyamide
- Color Black
- Width 1.431 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 344265-1
- Zoro # G700957137
- Country of Origin Czechia
- Category Headers & Wire Housings
Dimensions
Width | 1.431 in |
Length | 0.912 in |
Height | 26.3 mm |
Details
Number of Rows | 2 |
Features | Sealable; Terminal Position Assurance |
Material | Polyamide |
Color | Black |
Hole Center to Center | 4.8 mm |
Number of Contacts | 6 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Pressure Switch, (2) SPST, 0 to 145 psi (PK6224)
- HUBBELL Boot, Weatherproof, 15a (HBL7440V)
- GAMPAK Sigma Engineered Solutions 1/2 in. D Die-Cast Zinc Screw-In Connector For FMC , 50PK (56010)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 20VA, Screw Mount (MGT-2420)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings