Shop All Headers & Wire Housings
Te Connectivity
6 WAY FASTIN-ON HOUSING REC NATURAL
Mfr # 163006
Zoro # G100955269
product price: $1.69
/ea
Sold in multiples of 50 for $84.50
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.957 in
- Color Natural
- Material Polyamide
- Insulated No
- Number of Contacts 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 163006
- Zoro # G100955269
- Country of Origin Brazil
- Category Headers & Wire Housings
Dimensions
Length | 0.957 in |
Details
Item | Terminal Housing |
Color | Natural |
Material | Polyamide |
Insulated | No |
Number of Contacts | 6 |
Hole Center to Center | 9.14 mm |
Flammability Rating | UL 94 V-2 |
Max. Temp. | 105°C |
Terminal Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Sigma Engineered Solutions ProConnex NM/SE Clamp Cable Connector (49660)
- RELIANCE CONTROLS Color Connect 12/3 SJTW 125 V 12 in. L Splitter Cord (AY2215T)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6624RT)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 30 AWG, 100' Length, 0.0100" Diameter, Natural (30BCW100)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings