Shop All Terminal Blocks
Te Connectivity
6 POS 5.0 MM R/A PLUG TRM BLK
Mfr # 796640-6
Zoro # G600985391
product price: $4.95
/ea
Sold in multiples of 15 for $74.25
$74.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 300 VAC
- Number of Positions 6
- Screw Material Brass
- Interlock Without
- Housing Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 796640-6
- Zoro # G600985391
- Country of Origin Italy
- Category Terminal Blocks
Dimensions
Screw Size | M3 |
Details
Voltage | 300 VAC |
Number of Positions | 6 |
Screw Material | Brass |
Interlock | Without |
Housing Color | Green |
Side Stackable | Yes |
Contact Base Material | Phosphor Bronze |
Centerline (Pitch) | .197 in |
Connector Style | Plug |
Mounting Angle | Right Angle |
Number of Rows | 1 |
Screwless Terminal Block | No |
Screw Plating Material | Nickel |
Current Rating (Max) | 15 A |
Wire Entry Angle | Side |
Connector & Contact Terminates To | Wire & Cable |
Screw Flange | Without |
Contact Mating Area Plating Material | Tin |
Block Type | None |
Wire Range | 30 to 12 AWG |
Housing Material | Polyamide 6.6 GF |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, White or Yellow (ZBY4101)
- ABB DP Contr, 30A, 3P, CoIL120V (DP30C3P-1)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 ye UL/CSA 5m (7000-12221-0140500)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.84" (H000X084H1C)
- SQUARE D SCREW TERMINAL, 50 A (NSYTRV62BL)
- SCHNEIDER ELECTRIC Mounting Base Terminal and Contact Block (ZB4-BZ103)
- ALLEN BRADLEY Logic Reed Terminal And Contact Block (800T-XA2R)
- ZORO SELECT Terminal Strip, 60A, 6 Pole, 600VAC (6YH91)
- ZORO SELECT Terminal Strip, 15A, 10 Pole, 300VAC (6ZEG0)
- ALLEN BRADLEY Pressure Control Accessory Contact Block (836-N2)
- ZORO SELECT Terminal Strip, 30A, 18 Pole, 600VAC (6ZEJ6)
- Te Connectivity Power Distribution Blocks & Terminal Blocks