Shop All PCB Connectors
Te Connectivity
5X3 MTE SHRD PIN SR POL .100
Mfr # 103944-2
Zoro # G801041230
product price: $1.75
/ea
Sold in multiples of 55 for $96.25
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 50.3 mm
- Min. Single Wire Size 26 AWG
- Material Thermoplastic
- Max. Voltage 267V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 103944-2
- Zoro # G801041230
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Length | 50.3 mm |
Min. Single Wire Size | 26 AWG |
Height | 6.6 mm |
Max. Single Wire Size | 22 AWG |
Details
Item | Connector |
Color | Black |
Material | Thermoplastic |
Max. Voltage | 267V |
Standards | UL E28476; CSA LR7189 |
Max. Temp. | 105°C |
Connection Material | Phosphor Bronze |
Flammability Rating | UL 94 V-0 |
Number of Rows | 1 |
Connector Terminates To | Wire & Cable |
Number of Contacts | 3 |
Terminal Type | Insulation Displacement Crimp |
Current Rating | 3 A |
Hole Center to Center | 2.54 mm |
Contact Type | Pin |
Contact Finish | Bright |
Connector Type | Plug |
Terminal Finish | Tin-Lead |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 40A, 600V AC, Indicating (FRS-R-40ID)
- SUPERIOR ELECTRIC 30 Amp Male NEMA TT-30P to 30 Amp Female NEMA L5-30R Locking Adapter (RVA1513L)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 1 CO, 0.05s...10min, delay on de energization, 24...240V AC DC (RE22R1KMR)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 3 ft. (2122)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Te Connectivity PCB Connectors