Shop All Headers & Wire Housings
Te Connectivity
5POS Plug Housing for GIC 2.0 EV Series
Mfr # 2-1971030-5
Zoro # G200956999
product price: $0.20
/ea
Sold in multiples of 3200 for $640.00
$640.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color Blue
- Material Nylon
- Application Signal
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1971030-5
- Zoro # G200956999
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Number of Rows | 1 |
Color | Blue |
Material | Nylon |
Application | Signal |
Max. Temp. | 105°C |
Hole Center to Center | 2 mm |
Connector Type | Plug |
Contact Type | Socket |
Number of Contacts | 5 |
Connector Terminates To | Printed Circuit Board |
Max. Voltage | 50V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 35A, 600V AC, Indicating (FRS-R-35ID)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 50A (8910DPA53V14)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 10ft- Black (WL-SW-HD-125-10-BK)
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NRB)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings