Shop All Headers & Wire Housings
Te Connectivity
5POS Plug Housing for GIC 2.0 EV Series
Mfr # 1971030-5
Zoro # G600956674
product price: $0.16
/ea
Sold in multiples of 1600 for $256.00
$256.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color Natural
- Material Nylon
- Application Signal
- Contact Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1971030-5
- Zoro # G600956674
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Number of Rows | 1 |
Color | Natural |
Material | Nylon |
Application | Signal |
Contact Type | Socket |
Hole Center to Center | 2 mm |
Number of Contacts | 5 |
Connector Type | Plug |
Connector Terminates To | Printed Circuit Board |
Max. Voltage | 50V AC |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Aluminum (A36P30AL)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 4; 12, Hinged (A808CHFL)
- RHEEM SPSP PRESSURE SWITCH -.45wc (42-105601-20)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXC-24A)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings