Shop All Wire Connectors
Te Connectivity
5Pos Mcon 1.2 Ll Tab Sealed Cod A
Mfr # 1-2141520-1
Zoro # G905784781
product price: $1.35
/ea
Sold in multiples of 70 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 14V DC
- Height 0.642 in
- Width 1.732 in
- Length 25.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-2141520-1
- Zoro # G905784781
- Country of Origin Hungary
- Category Wire Connectors
Dimensions
Height | 0.642 in |
Width | 1.732 in |
Length | 25.9 mm |
Details
Color | Black |
Max. Voltage | 14V DC |
Material | Glass-Filled PBT |
Hole Center to Center | 4 mm |
Max. Temp. | 125°C |
Features | Terminal Position Assurance |
Number of Contacts | 5 |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3/8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3/8)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 18.00x16.00, A (A18SPK16C)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X24 CS-GRY (S4424NK)
- SQUARE D Neutral Lug Kit (LK150AN)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- IDEAL Connector, PK25 (85-925)
- HILLSDALE TERMINAL 22-18 N/I 3-Way, PK250 (50400N)
- WAGO Connector, PK50 (221-413/K194-4045)
- IDEAL Ideal PowerPlug Commercial Thermoplastic Disconnector Plug 30 18-12 AWG 2 Wire (30-372)
- DRYCONN WATRPRF WIRE CONCTR 2PK (20238)
- Te Connectivity Wire Connectors