Shop All Headers & Wire Housings
Te Connectivity
5P ST-TIMER GEH
Mfr # 3-928247-5
Zoro # G501042919
product price: $0.71
/ea
Sold in multiples of 150 for $106.50
$106.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Number of Rows 1
- Length 0.984 in
- Height 14.4 mm
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-928247-5
- Zoro # G501042919
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Length | 0.984 in |
Height | 14.4 mm |
Details
Item | Connector |
Material | Nylon |
Number of Rows | 1 |
Color | Blue |
Application | Power, Signal |
Flammability Rating | UL 94 V-2 |
Connector Type | Receptacle |
Max. Temp. | 110°C |
Number of Contacts | 5 |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 5 mm |
Terminal Type | Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- ADAMS RITE 4605 115V to 12V/24V AC Transformer (4605)
- SOUTHWIRE Thermostat Cable, 500ft, 0.13 Diameter, CL2 (553020507)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 10.00x10.00, Gray, Steel (A10104SU)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings