Shop All Headers & Wire Housings
Te Connectivity
5P 2MM MINI AMP-IN HDR HSG
Mfr # 172890-5
Zoro # G300955687
product price: $0.38
/ea
Sold in multiples of 40000 for $15,200.00
$15,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With Low Profile Miniature AMP-IN Connectors
- Height 0.14 in
- Number of Rows 1
- Length 0.425 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 172890-5
- Zoro # G300955687
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 0.14 in |
Length | 0.425 in |
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 22 AWG |
Details
Item | Connector |
Color | Natural |
For Use With | Low Profile Miniature AMP-IN Connectors |
Number of Rows | 1 |
Material | Nylon |
Application | Power, Signal |
Hole Center to Center | 2 mm |
Terminal Type | Crimp |
Contact Type | Pin |
Number of Contacts | 5 |
Connection Material | Brass |
Connector Terminates To | Printed Circuit Board |
Connector Type | Crimp |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Max. Voltage | 250V AC/DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD34V53)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBL)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37D0187)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 600A, 600V AC, Non-Indicating (FLSR600)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings