Shop All PCB Connectors
Te Connectivity
524-AG11D-ES=SOCKET ASSEMBLY
Mfr # 4-1437536-1
Zoro # G801043906
product price: $5.65
/ea
Sold in multiples of 20 for $113.00
$113.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Length 1.2 in
- Application Signal
- Max. Temp. 125°C
- Terminal Type Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1437536-1
- Zoro # G801043906
- Country of Origin Switzerland
- Category PCB Connectors
Dimensions
Length | 1.2 in |
Details
Item | Socket |
Material | Polyester |
Application | Signal |
Max. Temp. | 125°C |
Terminal Type | Through Hole |
Flammability Rating | UL 94 V-0 |
Connection Material | Beryllium Copper |
Contact Plating Thickness | 25 µin |
Number of Contacts | 24 |
Current Rating | 3 A |
Contact Type | Pin |
Connector Terminates To | Printed Circuit Board |
Contact Finish | Gold Plated |
Terminal Finish | Tin-Lead |
Hole Center to Center | 2.54 mm |
Number of Rows | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #1 Ceramic Twist-on Wire Connector, s 10 10PK (76181)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 75A (6275AXXSZS-DC3)
- COMMSCOPE Wall Plate, 2 Gang, 8 Port, Ivory (M28L-246)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 45 Degree Male, .38-.50", 3/4", Aluminum (VHC1035)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Te Connectivity Wire Connectors & Disconnects