Shop All Terminal Block Accessories
Te Connectivity
511612100=511612100
Mfr # 1437651-6
Zoro # G901037256
product price: $0.31
/ea
Sold in multiples of 9000 for $2,790.00
$2,790.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.75 mm
- Screw Plating Material Zinc Chromate
- Mounting Angle Vertical
- Screw Material Steel
- Screw Size 11841
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1437651-6
- Zoro # G901037256
- Country of Origin Taiwan, Province of China
- Category Terminal Block Accessories
Dimensions
Length | 7.75 mm |
Screw Size | 11841 |
Details
Screw Plating Material | Zinc Chromate |
Mounting Angle | Vertical |
Screw Material | Steel |
Product Type | Barrier Strip |
Connector & Contact Terminates To | Printed Circuit Board |
Terminal Material | Copper Alloy |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thin Wall Heat Shrink Tubing, 0.19" (HSTT19-Y)
- HUBBELL Insulgrip Pin Sleeve Device 200Amp 4P 5W (HBL5200RS1W)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 120 Lb Tensile Strength - 100 Pack - UV Black (MHT14-120-Black)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL210)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL44)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- EATON Marker Cards Other Electrical Component, 10PK (XBMUCEMLP27X125)
- Te Connectivity Power Distribution Blocks & Terminal Blocks