Shop All PCB Connectors
Te Connectivity
506-AG10D=SOCKET ASSY
Mfr # 6-1437529-5
Zoro # G901043370
Sold in multiples of 15 for $141.75
$141.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Application Signal
- Contact Plating Thickness 25 µin
- Number of Rows 2
- Current Rating 3 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 6-1437529-5
- Zoro # G901043370
- Country of Origin Switzerland
- Category PCB Connectors
Details
Item | Socket |
Material | Polyester |
Application | Signal |
Contact Plating Thickness | 25 µin |
Number of Rows | 2 |
Current Rating | 3 A |
Hole Center to Center | 2.54 mm |
Flammability Rating | UL 94 V-0 |
Terminal Finish | Gold Plated |
Max. Temp. | 125°C |
Connector Terminates To | Printed Circuit Board |
Connection Material | Beryllium Copper |
Terminal Type | Through Hole |
Contact Finish | Gold Plated |
Contact Type | Pin |
Number of Contacts | 6 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Carlon Carflex 15007-100 Flexible, Liquidtight, Non-Metallic Conduit, 0.825 in ID, PVC, Gray (15007-100)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 28, 10 HP (VS-10)
- PANDUIT Heat Shrink Label Cassette, 1x0.34, PK100 (H100X034H1C)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J25M1)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Te Connectivity PCB Connectors