Shop All Terminal Blocks
Te Connectivity
503SI01DS=EUROPA T/B FUSE 10MM
Mfr # 1776301-6
Zoro # G601037259
product price: $3.19
/ea
Sold in multiples of 35 for $111.65
$111.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14.3 mm
- Color Gray
- Housing Material Polyamide 6
- Screw Size M3
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1776301-6
- Zoro # G601037259
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
Length | 14.3 mm |
Screw Size | M3 |
Details
Color | Gray |
Housing Material | Polyamide 6 |
Number of Rows | 1 |
UL Flammability Rating | UL 94V-2 |
Terminal Material | Brass |
Current Rating | 11A |
Mounting Insert | Without |
Screw Plating Material | Zinc Chromate |
Connector Mounting Type | Panel |
Product Type | Barrier Strip |
Mounting Ears | Without |
Number of Positions | 1 |
Screw Material | Steel |
Terminal Plating Material | Tin |
Number of Levels | 1 |
Wire Range | 22 to 12 AWG |
Centerline (Pitch) | .394 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 43 AWG, 1.0 Lbs, 66092' Length, 0.0024" Diameter, Natural (43SNSP)
- SCHNEIDER ELECTRIC RotaryHandle, Red/Yellow, NEMA1/12/3R/4/4X (VLSH4S5R)
- SQUARE D Overload Relay, 9 to 27A, Class 10/20, 3P (9065SF120)
- TECHFLEX Sleeving, 2 In Self Wrap Braided, 25 Ft (F6N2.00BK25)
- PANDUIT Belleville Compression Washer, 1/2" (12. (CW-12-Q)
- ALTRONIX Terminal Block, Removable (TB1)
- BLUE SEA SYSTEMS Blue Sea 2510 Terminal Block 30AMP - 10 Circuit (2510)
- ABB Entrelec Terminal and Contact Block (1SNA115986R0000 M4/6.SNB)
- BLUE SEA SYSTEMS Blue Sea 2402 Terminal Black 20AMP - 2 Circuit (2402)
- ALLEN BRADLEY AUXILIARY TERMINAL AND CONTACT BLOCK (140M-C-AFA01)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 3 points, 2.5mm², grey, set of 50 (NSYTRR23)
- Te Connectivity Power Distribution Blocks & Terminal Blocks