Shop All Terminal Block Accessories
Te Connectivity
5000-027-0020
Mfr # 2-592404-1
Zoro # G101037292
product price: $3.89
/ea
Sold in multiples of 25 for $97.25
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.62 in
- Terminal Junction System Component Type Contact
- Band 3 Color Brown
- Contact Mating Area Plating Material Gold
- Product Type Terminal Junction System Component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-592404-1
- Zoro # G101037292
- Country of Origin Switzerland
- Category Terminal Block Accessories
Dimensions
Length | 10.62 in |
Contact Size | 20 |
Details
Terminal Junction System Component Type | Contact |
Band 3 Color | Brown |
Contact Mating Area Plating Material | Gold |
Product Type | Terminal Junction System Component |
Contact Base Material | Leaded Copper, Brass |
Band 1 Color | Brown |
Band 2 Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 4 Inch Box Ext, 8X8, Gray (CS88EXT4)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 25 A, Reversing: No (LC1D25LE7)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK250 (MH14-6R/LK)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 480VAC, 10A (CA2SK11T7)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL220)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- ZORO SELECT Cover, Terminal Strip, 200 Series, Clear (6YH73)
- Te Connectivity Power Distribution Blocks & Terminal Blocks