Shop All Pressure Sensors
Te Connectivity
500 Psia Ribbon Cable Mv Pressure Sensor
Mfr # 86-500A-R
Zoro # G805806781
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Connection Ribbon Cable
- Operating Temp. Range -40 to 125°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 86-500A-R
- Zoro # G805806781
- Country of Origin China
- Category Pressure Sensors
Details
Electrical Connection | Ribbon Cable |
Operating Temp. Range | -40 to 125°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1.000 In., 50 ft., Black (DFN1.00BK50)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 45A, 600V AC, Nonindicating (TRS45R)
- COPE Tray Drop Out, 5"Hx5"Lx18"W (8-18DO)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Blue (HS365-S100-BLUE)
- IFM Pressure Sensor, Range 0 to 5800 psi (PN7270)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN7299)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- BD SENSORS 12-36V-Dc Pressure Sensor (500-1000-T2-2-TR1-M95-1-0-1-000)
- IFM Pressure Sensor, 9400 psi Burst Pressure (PN7292)
- KISTLER Piezoelectric 0200Bar Pressure Sensor (6123A2)
- Te Connectivity Sensors