Shop All Headers & Wire Housings
Te Connectivity
50 NOVO MIL 15DP LEAD FREE
Mfr # 1-1658620-0
Zoro # G701041712
Sold in multiples of 60 for $221.40
$221.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 68.07 mm
- Height 15.16 mm
- Application Signal
- Standards CSA Certified; UL E28476; UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-1658620-0
- Zoro # G701041712
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 68.07 mm |
Height | 15.16 mm |
Width | 0.2402 in |
Max. Insulation Dia. | 0.037 in |
Min. Single Wire Size | 28 AWG |
Max. Single Wire Size | 26 AWG |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, Green (ZBVB37)
- METRA ELECTRONICS RED NYLON FEMALE QUICK DISCONNECT 22-18 GAUGE .250 (RNFD250F)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (92S11D22D-12D)
- MURR ELEKTRONIK EXACT12, 4XM12, 4 POLE MOULDED CABLE, 10.0m PUR/PVC 4X0.34+3X0.75, UL/CSA (8000-84410-3331000)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings