Shop All Headers & Wire Housings
Te Connectivity
50 MODIV HSG COMP DR .100 POL
Mfr # 1-102387-0
Zoro # G800955675
Sold in multiples of 20 for $103.00
$103.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Max. Voltage 250V AC
- Height 7.23 mm
- Length 66.04 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-102387-0
- Zoro # G800955675
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 7.23 mm |
Length | 66.04 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 2 |
Max. Voltage | 250V AC |
Hole Center to Center | 2.54 mm |
Material | Thermoplastic |
Connector Type | Receptacle |
Terminal Type | Crimp |
Standards | UL E28476; CSA LR7189 |
Max. Temp. | 105°C |
Connection Material | Beryllium Copper |
Flame Retardant | Yes |
Number of Contacts | 50 |
Flammability Rating | UL 94 V-0 |
Current Rating | 3 A |
Connector Terminates To | Wire & Cable |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HBL2431ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 3P 480V, L16-20P, Black and White Nylon (HBL2431ST)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 150A, 600V AC, Non-Indicating (JTD150)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (D321NRB)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M10E38)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings