Shop All PCB Connectors
Te Connectivity
50 50SR R/A RCPT ASSY RDSN L/F
Mfr # 5787170-5
Zoro # G601044202
Sold in multiples of 180 for $1,845.00
$1,845.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Thermoplastic
- Application Signal
- Standards UL E28476
- Finish Nickel Over Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 5787170-5
- Zoro # G601044202
- Country of Origin China
- Category PCB Connectors
Details
Item | Connector |
Color | Black |
Material | Thermoplastic |
Application | Signal |
Standards | UL E28476 |
Finish | Nickel Over Copper |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 50 |
Flammability Rating | UL 94 V-0 |
Contact Finish | Gold Flash over Palladium Nickel; Gold Plated |
Connection Material | Phosphor Bronze |
Hole Center to Center | 1.27 mm |
Number of Rows | 2 |
Terminal Type | Through Hole - Solder |
Connector Type | Receptacle |
Contact Plating Thickness | 30 µin |
Current Rating | 1 A |
Max. Temp. | 105°C |
Terminal Finish | Tin-Lead |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 40A, 250V AC, Non-Indicating (NON-40)
- KILLARK Packing Fiber, 2 oz. (PF-2)
- GOODMAN Defrost Control Timer Board with Fuse (PCBDM101S)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.5to5A, 24to240VAC, Mounting: Din Rail (841CS5-UNI)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Te Connectivity Wire Connectors & Disconnects