Shop All Terminal Blocks
Te Connectivity
5 POS TERMI-BLOK PLUG 90 &180
Mfr # 1546018-5
Zoro # G600929883
Sold in multiples of 1200 for $3,420.00
$3,420.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Housing Color Black
- Centerline 5 mm [ .197 in ]
- Wire Range .05 to 3 mm² [ 30 to 12 AWG ]
- Side Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1546018-5
- Zoro # G600929883
- Country of Origin Italy
- Category Terminal Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 5mm, NO (IG0328)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 18 A, Reversing: No (XTCE018C01E)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34N)
- RELAY AND CONTROL Limit Switch, Push Roller, 1NC/1NO, 5A @ 250V AC (RCM-407)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Mlti-Pole (NSYTRV44)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GP6B)
- HEIL QUAKER TERMINAL BLOCK (17400401000208)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV62PE)
- STATES BOX OF 2 8P 30A AMP 600V-AC TERMINAL AND CONTACT BLOCK, 2PK (408-W)
- JUMPKING Jumpking SETG3-14JP4 14 ft. G3 Set for 4 Poles (SETG3-14JP4)
- ABB Box Of 50 Din Rail Feed-Through Screw Clamp Terminal And Contact Block (1SNA115116R0700)
- Te Connectivity Power Distribution Blocks & Terminal Blocks