Shop All Headers & Wire Housings
Te Connectivity
5 POS FASTIN/ON HOUSING PANEL MOUNT
Mfr # 1241857-5
Zoro # G800955293
Sold in multiples of 80 for $79.20
$79.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30.5 mm
- Color Natural
- Material Polyamide
- Max. Temp. 105°C
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1241857-5
- Zoro # G800955293
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 30.5 mm |
Details
Item | Terminal Housing |
Color | Natural |
Material | Polyamide |
Max. Temp. | 105°C |
Insulated | No |
Flammability Rating | UL 94 V-2 |
Terminal Type | Tab |
Hole Center to Center | 5 mm |
Number of Contacts | 5 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIET-ONE S10013 Rocker Switch (S10013)
- IFM Proximity Sensor, Inductive, 2mm, NC (IF0006)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- W BOX B CNNTR GEL 100 PK (0E-SR100S)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings