Shop All Headers & Wire Housings
Te Connectivity
5 Pos Fastin/On Housing Panel
Mfr # 927742-5
Zoro # G305912968
product price: $0.83
/ea
Sold in multiples of 100 for $83.00
$83.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyamide
- Color Natural
- Length 1.2 in
- Number of Contacts 5
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 927742-5
- Zoro # G305912968
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Length | 1.2 in |
Details
Item | Terminal Housing |
Material | Polyamide |
Color | Natural |
Number of Contacts | 5 |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-2 |
Terminal Type | Tab |
Insulated | No |
Hole Center to Center | 5 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED25)
- LEVITON Receptacle (223-I)
- ZORO SELECT Quick Fist Rubber Clamp, 2.5 to 9.5 In (20020)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5157-0)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings