Shop All Wire Terminals
Te Connectivity
5 POS. FASTIN-FASTON CONN. TAB HOUSING R
Mfr # 293010-4
Zoro # G000941713
product price: $0.99
/ea
Sold in multiples of 65 for $64.35
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Terminal Type Tab Plug
- Application Wire/Cable
- Overall Length 1.33 in
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 293010-4
- Zoro # G000941713
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.33 in |
Details
Insulation Color | Natural |
Terminal Type | Tab Plug |
Application | Wire/Cable |
Max. Temp. | 221 Degrees F |
Connection Material | PA 66 |
Item | Terminal Housing |
Mounting Type | Panel Mount |
Insulation Dia | 0.11 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 10A, 600V AC (OTS10)
- TRUMETER LCD Hour Meter, 1.60 in Flange, Mini Flush (3410-2000)
- GARDNER BENDER Spiral Wrap Combo Pack, 3.5 ft., Black, PK2 (FSP-BLACKTC)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6547)
- ANCOR 12-10 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220163)
- MASTER APPLIANCE 24-10 AWG Wire Termination Kit 120 Piece (11824)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37114)
- STA-KON 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (18RA-8)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" Insulated Ring Terminals 20PK (69944)
- POWER FIRST 26-22 AWG Non-Insulated Ring Terminal #6 Stud PK500 (24C862)
- GARDNER BENDER 22-18 Ga. Insulated Wire Spade Terminal Red 20 pk (20-112)
- Te Connectivity Wire Connectors & Disconnects