Shop All Headers & Wire Housings
Te Connectivity
4W CIRCULAR MATE-N-LOK PIN HSG BLK
Mfr # 925075-3
Zoro # G400957239
Sold in multiples of 27000 for $10,800.00
$10,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- For Use With Socket (Plug) Housing
- Application Power
- Standards CSA Certified; UL E28476; UL Certified and Recognized
- Material Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 925075-3
- Zoro # G400957239
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Number of Rows | 2 |
For Use With | Socket (Plug) Housing |
Application | Power |
Standards | CSA Certified; UL E28476; UL Certified and Recognized |
Material | Polyamide |
Color | Black |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Number of Contacts | 4 |
Flammability Rating | UL 94 V-2 |
Connector Type | Plug |
Hole Center to Center | 5.08 mm |
Contact Type | Pin |
Max. Voltage | 250V AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Communications Cover Plate, Brown, Brass (829STC)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5J65X)
- EATON Miniature Circuit Breaker, GHB Series 90A, 3 Pole, 277/480V AC (GHB3090)
- RACO Electrical Box Cover, 2 Gang, Square, 831C, Duplex Receptacle (831C)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings