Shop All Headers & Wire Housings
Te Connectivity
4POS TAB 2.8X0.8 TAB HSG ASSY CODC
Mfr # 3-1703808-1
Zoro # G600956995
product price: $2.99
/ea
Sold in multiples of 30 for $89.70
$89.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Features Terminal Position Assurance
- Length 37.5 mm
- Color Green
- Material Glass-Filled PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1703808-1
- Zoro # G600956995
- Country of Origin Switzerland
- Category Headers & Wire Housings
Dimensions
Length | 37.5 mm |
Height | 1.567 in |
Width | 1.8937 in |
Details
Number of Rows | 2 |
Features | Terminal Position Assurance |
Color | Green |
Material | Glass-Filled PBT |
Max. Temp. | 140°C |
Hole Center to Center | 6 mm |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 4 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Gfi St Blank Face20A Wht (GFRBF-0KW)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- SCHNEIDER ELECTRIC Pushbutton Legend Plate, 90mm (9001KN8330)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLMRSR)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings