Shop All Headers & Wire Housings
Te Connectivity
4POS TAB 2.8X0.8 TAB HSG ASSY
Mfr # 4-1703818-1
Zoro # G500956484
Sold in multiples of 3800 for $5,282.00
$5,282.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 1.062 in
- Number of Rows 2
- Length 29.1 mm
- Width 1.8937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-1703818-1
- Zoro # G500956484
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Height | 1.062 in |
Length | 29.1 mm |
Width | 1.8937 in |
Details
Color | Blue |
Number of Rows | 2 |
Material | Glass-Filled PBT |
Features | Terminal Position Assurance |
Max. Temp. | 140°C |
Number of Contacts | 4 |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 6 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AC to DC Power Supply, 320/600V AC, 24V DC, 960W, 5A, DIN Rail (PSG120F24RM)
- GLOBAL INDUSTRIAL Replacement On/Off Switch For 42in & 48in Blower Fans, Black (292785)
- HATCO Rocker Switch, DPST, 16A, 125V (02.19.080.00)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8FBRABF7)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings