Shop All Headers & Wire Housings
Te Connectivity
4POS Plug housing for GIC 2.0 EV Series
Mfr # 1971030-4
Zoro # G300956615
product price: $0.12
/ea
Sold in multiples of 800 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color Natural
- Application Signal
- Material Nylon
- Number of Contacts 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1971030-4
- Zoro # G300956615
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Number of Rows | 1 |
Color | Natural |
Application | Signal |
Material | Nylon |
Number of Contacts | 4 |
Max. Voltage | 50V AC |
Max. Temp. | 105°C |
Contact Type | Socket |
Hole Center to Center | 2 mm |
Connector Terminates To | Printed Circuit Board |
Connector Type | Plug |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE40B)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 10/3 Shore Power Cable STW (HBL61CM03)
- HUBBELL 20A Twist-Lock Plug 4P 4W 120/208VAC L18-20P BK/WT (HBL2441)
- CROUSE HINDS BOX OF 20 IRON LB 3/4IN CONDUIT OUTLET BODIES AND BOX, 20PK (LB27)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings