Shop All Headers & Wire Housings
Te Connectivity
4POS MT - EDGE HOUSING
Mfr # 1-1703100-1
Zoro # G900956855
Sold in multiples of 200 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color Natural
- For Use With 926770, 926972 or 926917 Contacts
- Material Polyamide
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-1703100-1
- Zoro # G900956855
- Country of Origin Italy
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 1 |
Color | Natural |
For Use With | 926770, 926972 or 926917 Contacts |
Material | Polyamide |
Application | Power, Signal |
Connector Type | Receptacle |
Hole Center to Center | 5 mm |
Number of Contacts | 4 |
Terminal Type | Insulation Displacement Crimp |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 5A, 600V AC, Nonindicating (TRS5R)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Brown (CW-4-BR)
- FASTLANE Cable Protector, 1 Channel, 2-3/4"W, Yellow (FL90RT1X4-Y)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Hinged (A24R248HCR)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings