Shop All Headers & Wire Housings
Te Connectivity
4POS MT - EDGE HOUSING
Mfr # 1-1703095-1
Zoro # G600956889
product price: $0.52
/ea
Sold in multiples of 200 for $104.00
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color Natural
- Application Power, Signal
- Material Polyamide
- For Use With 926770, 926972 or 926917 Contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1703095-1
- Zoro # G600956889
- Country of Origin Italy
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 1 |
Color | Natural |
Application | Power, Signal |
Material | Polyamide |
For Use With | 926770, 926972 or 926917 Contacts |
Hole Center to Center | 5 mm |
Flammability Rating | UL 94 V-2 |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Number of Contacts | 4 |
Connector Terminates To | Wire & Cable |
Terminal Type | Insulation Displacement Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Self-Adhesive Cable Mounting Clips, 1 Slot (10-Pack) (450-400)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Silver (3SU1100-4BF11-1FA0)
- LEVITON Angle Plug, 5-50P, 50A, 125V (9550-P)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 170 A, Reversing: No (XTCE170G00C)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings