Shop All Headers & Wire Housings
Te Connectivity
4POS FASTIN FASTON HOUSING
Mfr # 9-927742-4
Zoro # G900957746
product price: $1.39
/ea
Sold in multiples of 1000 for $1,390.00
$1,390.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Length 30.5 mm
- Material Polyamide
- Hole Center to Center 5 mm
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 9-927742-4
- Zoro # G900957746
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 30.5 mm |
Details
Item | Terminal Housing |
Color | Natural |
Material | Polyamide |
Hole Center to Center | 5 mm |
Insulated | No |
Number of Contacts | 4 |
Max. Temp. | 105°C |
Terminal Type | Tab |
Flammability Rating | UL 94 V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET DPLEX WHT 15A 2P (05252-0WS)
- MULBERRY Electrical Box Cover, Rectangular, Galvanized Steel, Blank (10001)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 20A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-20R, Ring terminal connection (HBL2320RT)
- L.H. DOTTIE L.H. Dottie 1/2'' 45 Degree Insulated Steel Liquid Tight Connector, 10PK (SL4550I)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings