Shop All Terminal Blocks
Te Connectivity
4PCV-30-006
Mfr # 1-1546158-3
Zoro # G601009409
product price: $27.35
/ea
Sold in multiples of 3 for $82.05
$82.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 150 V
- Length 9.811 in
- Color White
- Screw Head Type Wire Clamp Combo Head
- Current Rating (Max) 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1546158-3
- Zoro # G601009409
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Length | 9.811 in |
Screw Size | 4-40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 3-2/10A, 250V AC, Nonindicating (TR3-2/10R)
- STAR Heater Assembly, Quartz Element, 450W, 60V (HA-120232)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1/2", Steel, Non-Insulated (H050)
- TOLCO Cable Sway Brace, 1/8 x 3/8 In. (990)
- GARDNER BENDER Terminal Block, 8-Circuit, 30A, 600V (GTB-408)
- SQUARE D Blown FuseIndicator, 600V, 3.40 in L (9080GLP6)
- SCHNEIDER ELECTRIC End Clamp, Clip-OnMnt, 35mm DIN Rail (NSYTRAAB35)
- ARMSTRONG INTERNATIONAL Connector Block, 3/4 In, FNPT (B2311C-2)
- IDEAL Terminal Block 12 Pole (89-608)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 2.5mm2, 3 levels connected, 6 points, set of 10 (NSYTRV26T)
- ZORO SELECT Terminal Strip, 20A, 3 Pole, 300VAC (6ZEG7)
- Te Connectivity Terminal Blocks