Shop All Headers & Wire Housings
Te Connectivity
4P PM PLUG VAL-U-LOK PM GW
Mfr # 1586861-4
Zoro # G300955892
product price: $0.29
/ea
Sold in multiples of 7000 for $2,030.00
$2,030.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Standards CSA Certified; UL E28476; UL Recognized
- Width 0.94 in
- Color White
- Material Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1586861-4
- Zoro # G300955892
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 0.94 in |
Height | 9.6 mm |
Length | 0.378 in |
Max. Insulation Dia. | 0.122 in |
Details
Item | Housing |
Number of Rows | 2 |
Standards | CSA Certified; UL E28476; UL Recognized |
Color | White |
Material | Polyamide |
Features | Circuit Identification Feature |
Application | Power, Signal |
Terminal Type | Crimp |
Max. Voltage | 600V AC |
Number of Contacts | 4 |
Connector Terminates To | Wire & Cable |
Wire Type | Discrete |
Max. Temp. | 105°C |
Hole Center to Center | 4.2 mm |
Flammability Rating | UL 94 V-2 |
Contact Type | Pin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 25FT- Black (HS3-0375-25-BK)
- HUBBELL GFCI Rceptcle, Hspital, Red, 20A, 1 HP (SNAPGF83R)
- EATON WIRING DEVICES Sul06P-W-Kb-L Slide Dimmer, 277 V, 300, 600 W, Fluorescent, Halogen Lamp, 3-Way, White (SAL06P-W-K)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Hinged (A12R126HCR)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings