Shop All Headers & Wire Housings
Te Connectivity
4P MICRO MNL RCPT SR SIDE WHT
Mfr # 2029102-4
Zoro # G601041812
product price: $0.41
/ea
Sold in multiples of 250 for $102.50
$102.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Material Nylon
- Application Power, Signal
- Features Circuit Identification Feature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2029102-4
- Zoro # G601041812
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Color | Natural |
Number of Rows | 1 |
Material | Nylon |
Application | Power, Signal |
Features | Circuit Identification Feature |
Standards | CSA Certified; UL E28476; UL Recognized |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 250V AC/DC |
Contact Type | Socket |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Number of Contacts | 4 |
Hole Center to Center | 3 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Gasket Kit, 0.25x0.625, Rubber (GSKTKITE025)
- ANDERSON POWER PRODUCTS PP75 HSG GREEN (5916G6)
- NVENT CADDY Beam Clamp, Steel, Size 1/2" (3100050PL)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CHCC2DU)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings