Shop All Headers & Wire Housings
Te Connectivity
4P FH PLUG VAL-U-LOK V2
Mfr # 1969598-4
Zoro # G800956900
product price: $0.21
/ea
Sold in multiples of 500 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 9.6 mm
- Material Nylon
- Standards CSA Certified; UL E28476; UL Recognized
- Width 0.937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1969598-4
- Zoro # G800956900
- Country of Origin Taiwan, Province of China
- Category Headers & Wire Housings
Dimensions
Length | 9.6 mm |
Width | 0.937 in |
Height | 9.6 mm |
Details
Item | Housing |
Number of Rows | 2 |
Material | Nylon |
Standards | CSA Certified; UL E28476; UL Recognized |
Application | Power, Signal |
Color | Natural |
Hole Center to Center | 4.2 mm |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-2 |
Number of Contacts | 4 |
Terminal Type | Crimp |
Contact Type | Pin |
Connector Terminates To | Wire & Cable |
Max. Voltage | 600V AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Raceway, Series 3000, 10 ft., Ivory (V3000B)
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-30S-P)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA322N)
- SUPERSTRUT Channel Nut, 3/8 In, Gold (H 122 3/8)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings