Shop All Headers & Wire Housings
Te Connectivity
4P FH PLUG VAL-U-LOK V0
Mfr # 1586017-4
Zoro # G800956924
product price: $0.25
/ea
Sold in multiples of 2500 for $625.00
$625.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Application Power, Signal
- Standards CSA Certified; UL E28476; UL Recognized
- Height 9.6 mm
- Features Circuit Identification Feature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1586017-4
- Zoro # G800956924
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 9.6 mm |
Width | 0.937 in |
Length | 0.378 in |
Max. Insulation Dia. | 3.1 mm |
Details
Item | Housing |
Number of Rows | 2 |
Application | Power, Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
Features | Circuit Identification Feature |
Color | White |
Material | Nylon |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 4.2 mm |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Contact Type | Pin |
Max. Voltage | 600V AC |
Wire Type | Discrete |
Number of Contacts | 4 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Right, 1NO+1NC (XY2CE1A150H7)
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-1)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (N1P0606)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL649-0002)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings