Shop All Terminal Blocks
Te Connectivity
4P .325 TRI-BARRIER W/COVER
Mfr # 1546927-4
Zoro # G400973642
product price: $2.99
/ea
Sold in multiples of 5000 for $14,950.00
$14,950.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 300 V
- Length 1.347 in
- Color Black
- Operating Temperature Range -40 to 248°F
- Bottom Termination Style Printed Circuit Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1546927-4
- Zoro # G400973642
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Length | 1.347 in |
Screw Size | M3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORGEOUSGLOW Ivory 20 Amp Decora Plus Rocker AC Quiet Switch (GO649301)
- SIEMENS Control Transformer, 75 VA, 55°C, 120/240V AC, 240/480V AC (MT0075M)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW533)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42RD)
- ZORO SELECT Connector, Quick, Flat-Flat, PK10 (6YH87)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Fused Blk (NSYTRV42SF6)
- SCHNEIDER ELECTRIC Terminal Block (GV1G09)
- SCHNEIDER ELECTRIC Mounting Base Terminal and Contact Block (ZB4-BZ103)
- SCHNEIDER ELECTRIC End Clamp, Clip-OnMnt, 35mm DIN Rail (NSYTRAAB35)
- SQUARE D Linergy Terminal Block, 60 A, 22 AWG, 8 AWG (9080GRG6)
- Te Connectivity Terminal Blocks